Ramsey™ Grad-Line SonaMat E-Series Auger Feed Control
Thermo Scientific™

Ramsey™ Grad-Line SonaMat E-Series Auger Feed Control

Make your paving and asphalt processes seamless and efficient with the Thermo Scientific™ Ramsey™ Grad-Line SonaMat E-Series Auger Feed Control.
Have Questions?
Catalog NumberDescriptionTemperature Range
15375Auger and grade feed control-20°C to +80°C (-4°F to +176°F)
Catalog number 15375
Price (USD)
-
Description:
Auger and grade feed control
Temperature Range:
-20°C to +80°C (-4°F to +176°F)
Make your paving and asphalt processes seamless and efficient. Designed for rugged environments, the Thermo Scientific™ Ramsey™ Grad-Line SonaMat E-Series Auger Feed Control provides reliable high-tech performance, combining the latest sonic technology with the ease and convenience of remote operation.

The Ramsey Grad-Line SonaMat E-Series Auger Feed Control Features:

  • Capabilities for auger or grade control
  • One cable fits all
  • Control mounts in any convenient location
  • Rugged, reliable and simple operation
  • Fully-sealed ceramic sensor
  • Diagnostics LED
  • Compact and robust design
  • 8 to 32 in. operating range
  • Quick-release mounting brackets
  • Reliable control at an affordable price
  • SAFETY! No more reaching into the dangerous auger area or walking out into traffic to adjust material thickness
Specifications
CableUniversal grad-line 10 ft. retractable coil cord
CommunicationsDigital
DescriptionAuger and grade feed control
Input Current0.4 Å
Output Current1.2 Å
Power Supply10 - 30 VDC
Temperature Range-20°C to +80°C (-4°F to +176°F)
Unit Size-