Specifications
Dimensions (L x W x H)9.625 x 11.125 x 6 in.
Electrical Requirements220/240 V
Height (English)6 in.
Includes400 W control unit and transducer, tool kit, instruction manual
Length (English)9.625 in.
Volume Range (Metric)0.25 mL to 1 L
Wattage400 W
Width (English)11.125 in.
Voltage220 V
Unit SizeEach