Specifications
Color CodeWhite
Dimensions13 x 4 x 1 in.
DisposableSingle-use
For Use With (Application)Used with Corresponding Hardware for Wet Cleaning Walls and Ceilings in Non-sterile Environments
For Use With (Equipment)12 in. Medium VertiKlean QuickConnect Mop Head Frame
Height (English)1 in.
Height (Metric)2 cm
Length (English)13 in.
Length (Metric)32 cm
SizeMedium
Width (English)4 in.
Width (Metric)101.6 mm
AutoclavableNot Autoclavable
Color-codedNo
MaterialKnitted Polyester, Polyester Foam
Product TypeMop Head
SterilityNon-sterile
Unit SizeCase of 32