CSM Glove Box Gloves, 8 in. Port
Fisher Scientific™

CSM Glove Box Gloves, 8 in. Port

CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.
Have Questions?
Catalog NumberSizeHandThickness (English)Thickness (Metric)
1913022569.75Ambidextrous15 mil0.38 mm
Catalog number 191302256
Price (USD)
-
Size:
9.75
Hand:
Ambidextrous
Thickness (English):
15 mil
Thickness (Metric):
0.38 mm
CSM glove box gloves feature mechanical properties to protect against abrasion, tears, and ozone and oxidizing chemicals.
  • CSM gloves for use in glove boxes
  • Abrasion resistant
  • Resistant to ozone or oxidizing chemicals
  • Naturally soft for worker comfort
  • White surface for enhanced visibility
  • Hand specific or ambidextrous
Specifications
Certifications/Compliance (Europe)EN 388, EN 374
Diameter (English) Cuff8 in.
Diameter (Metric) Cuff20.3 cm
Grip DesignSmooth
Length (English)32 in.
Length (Metric)81.3 cm
Model8Y1532A/9Q
Port Size (English)8 in.
Port Size (Metric)20.3 cm
ColorWhite
HandAmbidextrous
Latex FreeYes
MaterialCSM
Size9.75
SterilityNon-sterile
Thickness (English)15 mil
Thickness (Metric)0.38 mm
Unit SizeEach