Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
We will continue to offer Thermo Scientific™ Matrix pipette tips for your pipettes, however this product is no longer being manufactured, although we will continue to provide spare parts until December 2020. After this date it may be difficult to source parts. Please contact your sales representative for availability.
The NEW Thermo Scientific™ E1-ClipTip™ Electronic Pipettes are replacing this product line. Please take a moment to learn more about sealed in security.
Accuracy | ±2% |
Description | Discontinued; 8 channel, 1 to 30µL |
Color | Purple |
Number of Channels | 8 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 1 to 30 μL |
Increments | 0.05µL |
Precision | ±1.7 |
Unit Size | - |
Accuracy | ±1.5% |
Description | Discontinued; 8 channel, 15 to 1250µL |
Color | Green |
Number of Channels | 8 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 15 to 1250 μL |
Increments | 1µL |
Precision | ±0.6 |
Unit Size | - |
Accuracy | ±2% |
Description | Discontinued; 8 channel, 2 to 125µL |
Color | Yellow |
Number of Channels | 8 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 2 to 125 μL |
Increments | 0.1µL |
Precision | ±1.0 |
Unit Size | - |
Accuracy | ±2% |
Description | Discontinued; 12 channel, 1 to 30µL |
Color | Purple |
For Use With | E1-ClipTip™ Electronic Pipette |
Number of Channels | 12 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 1 to 30 μL |
Increments | 0.05µL |
Precision | ±1.7 |
Unit Size | - |
Accuracy | ±2% |
Description | Discontinued; 12 channel, 2 to 125µL |
Color | Yellow |
Number of Channels | 12 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 2 to 125 μL |
Increments | 0.1µL |
Precision | ±1.2 |
Unit Size | - |
Accuracy | ±2.5% |
Description | Discontinued; 12 channel, 0.5 to 12.5µL |
Color | Red |
Number of Channels | 12 |
Product Line | Matrix™ |
Type | Electronic Pipette |
Volume (Metric) | 0.5 to 12.5 μL |
Increments | 0.05µL |
Precision | ±2.0 |
Unit Size | - |
Catalog Number | Specifications | Unit Size | Description | Price (ARS) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
2130TS also known as 2130 | - | Discontinued; 8 channel, 1 to 30µL | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2034 | - | Discontinued; 8 channel, 15 to 1250µL | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2131TS also known as 2131 | - | Discontinued; 8 channel, 2 to 125µL | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2230 | - | Discontinued; 12 channel, 1 to 30µL | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2231 | - | Discontinued; 12 channel, 2 to 125µL | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
2239 | - | Discontinued; 12 channel, 0.5 to 12.5µL | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
If you require additional information, please contact your sales representative or our service department for assistance. You can still find a full listing of Matrix Pipette Tips.