Pyrex™ Short Stem Glass Funnel

Pyrex™ Short Stem Glass Funnel

Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.
Have Questions?
Catalog NumberDiameter (Metric)TopHeight (Metric)
2140-10M
also known as 2140/10M
105mm186 mm
Catalog number 2140-10M
also known as 2140/10M
Price (USD)
-
Diameter (Metric)Top:
105mm
Height (Metric):
186 mm
Manufactured from chemical and heat resistant Pyrex™ Borosilicate Glass. Pyrex™ Short Stem Glass Funnel with 60° bowl angle provides precise fitting of filter paper.
  • With 60° bowl angle for precise fitting of filter paper
  • Manufactured from chemical and heat resistant Pyrex™ borosilicate glass
Specifications
Certifications/ComplianceNF B 35 032
Diameter (Metric) Disc150 to 185 mm (Filter Paper)
Diameter (Metric) Stem10mm
Diameter (Metric)Top105mm
Length (Metric) Stem106mm
Height (Metric)186 mm
MaterialBorosilicate Glass, Borosilicate Glass
Product TypeShort stem funnel
Unit SizeCase of 10