Hypersil GOLD™ PREP C18 XL HPLC Column Repacking Service
Actual product may vary
Thermo Scientific™

Hypersil GOLD™ PREP C18 XL HPLC Column Repacking Service

Ensure optimal chromatography performance and cost savings with Hypersil GOLD PREP C18 XL HPLC column repacking services.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)Max. PressureParticle Size
25012-259570XL-R50 mm250 mm2000 psi (140 bar)12 μm
25005-109270XL-R25 mm100 mm3500 psi (240 bar)5 μm
25005-159270XL-R25 mm150 mm3500 psi (240 bar)5 μm
25005-159370XL-R30 mm150 mm2200 psi (152 bar)5 μm
25005-259270XL-R25 mm250 mm3500 psi (240 bar)5 μm
25005-259370XL-R30 mm250 mm2200 psi (152 bar)5 μm
25012-159270XL-R25 mm150 mm3500 psi (240 bar)12 μm
25012-159370XL-R30 mm150 mm2200 psi (152 bar)12 μm
25012-259370XL-R30 mm250 mm2200 psi (152 bar)12 μm
25012-259270XL-R25 mm250 mm3500 psi (240 bar)12 μm
25005-059270XL-R25 mm50 mm3500 psi (240 bar)5 μm
Catalog number 25012-259570XL-R
Price (USD)
-
Diameter (Metric):
50 mm
Length (Metric):
250 mm
Max. Pressure:
2000 psi (140 bar)
Particle Size:
12 μm
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil GOLD™ PREP C18 XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with endcapped, ultrapure, silica-based C18 media without paying for new hardware.

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

Novel Bonding

  • Proprietary functionalization and endcapping.
  • C18 (USP L1) selectivity.

pH Stability

  • Robust performance at high pH.
  • Excellent column stability at low pH.

Superior Performance

  • Highly symmetrical peak shapes.
  • Improved speed of analysis, efficiency, and sensitivity.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Carbon Load10%
Column FormatPreparative Column, Xtended Life, Repack
Column TypeReversed Phase
Diameter (Metric)50 mm
EndcappedYes
Length (Metric)250 mm
Max. Pressure2000 psi (140 bar)
Packing MaterialSpherical, Fully Porous, Ultrapure Silica
PhaseReversed Phase
Pore Size175 Å
Product LinePrep LC
Stationary PhaseC18
Surface Area (Metric)220 m²/g
Temperature60°C
USP TypeL1
Particle Size12 μm
pH2 to 9
Unit SizeEach