Specifications
Description0.34 mm Whatman medium thickness 3 MM Chr paper
Dimensions (L x W)20.32 x 25.4 cm (8 x 10 in.)
Film Thickness0.34 mm
FinishSmooth
For Use With (Application)For Electrophoresis, General Chromatography, and Blotting AppliCatIons
FormatSheet
Grade3 MM Chr
MaterialCellulose
Width (English)7.87 in.
Width (Metric)20 cm
Flow Rate130 mm/30 min.
Length (Metric)25 cm
Unit SizeEach