Pyrex™ Labware Class AS Borosilicate Glass Burette
Pyrex™ Labware Class AS Borosilicate Glass Burette

Pyrex™ Labware Class AS Borosilicate Glass Burette

Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Buret includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in whit
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)
3295-12AS
also known as 3295/12AS
10 mL
3295-18AS
also known as 3295/18AS
100 mL
3295-16AS
also known as 3295/16AS
50 mL
Catalog number 3295-12AS
also known as 3295/12AS
Price (USD)
-
Capacity (Metric):
10 mL
Manufactured from precision-bore tubing (borosilicate glass) for high accuracy and complies with ISO 385 standards. Pyrex™ Labware Class AS Borosilicate Glass Buret includes grease-free interchangeable PTFE key with 1.5mm bore. Graduations in whit
  • Complies with ISO 385
  • Manufactured from precision-bore tubing (borosilicate glass) for high accuracy
  • Each burette has a +30s waiting time before final reading can be taken
  • Graduations in white enamel for increased visibility with dark solutions
  • Grease free interchangeable PTFE key with 1.5mm bore
Specifications
Graduations0.02 mL
IncludesInterchangeable PTFE Stopcock Key with 1.5 mm Bore
ScaleWhite
Stopcock MaterialPTFE
Tolerance±0.02 mL
Capacity (Metric)10 mL
Certifications/ComplianceISO 385
ClassClass AS
Length (Metric)820 mm
MaterialBorosilicate Glass
TypeBuret
Unit SizeEach