Hypersil™ PREP ODS C18 XL HPLC Column Repacking Service
Actual product may vary
Thermo Scientific™

Hypersil™ PREP ODS C18 XL HPLC Column Repacking Service

Ensure optimal chromatography performance and cost savings with Hypersil PREP ODS C18 XL HPLC column repacking services.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Length (Metric)Max. PressureParticle Size
40210-059270XL-R25 mm50 mm3500 psi (240 bar)10 μm
40205-059270XL-R25 mm50 mm3500 psi (240 bar)5 μm
40205-109270XL-R25 mm100 mm3500 psi (240 bar)5 μm
40205-159270XL-R25 mm150 mm3500 psi (240 bar)5 μm
40205-159370XL-R30 mm150 mm2200 psi (152 bar)5 μm
40205-159570XL-R50 mm150 mm2000 psi (140 bar)5 μm
40205-259270XL-R25 mm250 mm3500 psi (240 bar)5 μm
40205-259370XL-R30 mm250 mm2200 psi (152 bar)5 μm
40205-259570XL-R50 mm250 mm2000 psi (140 bar)5 μm
40210-109270XL-R25 mm100 mm3500 psi (240 bar)10 μm
40210-159270XL-R25 mm150 mm3500 psi (240 bar)10 μm
40210-159370XL-R30 mm150 mm2200 psi (152 bar)10 μm
40210-159570XL-R50 mm150 mm2000 psi (140 bar)10 μm
40210-259270XL-R25 mm250 mm3500 psi (240 bar)10 μm
40210-259370XL-R30 mm250 mm2200 psi (152 bar)10 μm
40210-259570XL-R50 mm250 mm2000 psi (140 bar)10 μm
Catalog number 40210-059270XL-R
Price (USD)
-
Diameter (Metric):
25 mm
Length (Metric):
50 mm
Max. Pressure:
3500 psi (240 bar)
Particle Size:
10 μm
Ensure optimal chromatography performance with our Thermo Scientific™ Hypersil™ PREP ODS C18 XL HPLC column repacking service. Choose ExtendedLife (XL) preparative column hardware during your initial column purchase to be eligible for repacking services. All XL preparative columns are equipped with Dynamic Axial Compression technology to increase column lifetime. Return your XL column to Thermo Fisher to have it refreshed with ODS C18 media for general reversed phase applications without paying for new hardware.

XL Column Repacking Service

Choose XtendedLife Hardware at Initial Purchase

  • Improves column lifetime by incorporating an internal Dynamic Axial Compression (DAC) system, which ensures that constant tension is applied to the media and eliminates the risk of void formation during column use.
  • High-quality media yields excellent lot-to-lot performance.
  • Compatible with SFC upon request.
  • Available in dimensions up to 50mm i.d.

When column performance is past optimal, use the XL repack service:

  • Pay for just the media, not the hardware.
  • Enjoy cost savings over time compared to purchasing standard hardware.
  • Return your column to Thermo Fisher to have it repacked and sent back to you.
  • After completing your purchase, our team will reach out to you with instructions on how to return your column.

Stationary Phase Details

For Routine Applications

  • C18 (USP L1) selectivity.
  • pH stable from 2 to 8.
  • Maximum temperature of 60°C.

Customer Specific Orders

  • Please contact your local sales representative for Customer Specific Orders.
Specifications
Carbon Load10%
Column FormatPreparative Column, Xtended Life, Repack
Column TypeReversed Phase
Diameter (Metric)25 mm
EndcappedYes
Length (Metric)50 mm
Max. Pressure3500 psi (240 bar)
Packing MaterialSpherical, Fully Porous Silica
PhaseReversed Phase
Pore Size130 Å
Product LinePrep LC
Stationary PhaseC18
Surface Area (Metric)195 m²/g
Temperature60°C
USP TypeL1
Particle Size10 μm
pH2 to 8
Unit SizeEach