Search
Search

| Catalog Number | Diameter (Metric) | Length (Metric) | Max. Pressure | Particle Size |
|---|---|---|---|---|
| 41110-059270XL-R | 25 mm | 50 mm | 3500 psi (240 bar) | 10 μm |
| 41105-059270XL-R | 25 mm | 50 mm | 3500 psi (240 bar) | 5 μm |
| 41105-109270XL-R | 25 mm | 100 mm | 3500 psi (240 bar) | 5 μm |
| 41105-159270XL-R | 25 mm | 150 mm | 3500 psi (240 bar) | 5 μm |
| 41105-159570XL-R | 50 mm | 150 mm | 2000 psi (140 bar) | 5 μm |
| 41105-259270XL-R | 25 mm | 250 mm | 3500 psi (240 bar) | 5 μm |
| 41105-259370XL-R | 30 mm | 250 mm | 2200 psi (152 bar) | 5 μm |
| 41105-259570XL-R | 50 mm | 250 mm | 2000 psi (140 bar) | 5 μm |
| 41110-109270XL-R | 25 mm | 100 mm | 3500 psi (240 bar) | 10 μm |
| 41110-159270XL-R | 25 mm | 150 mm | 3500 psi (240 bar) | 10 μm |
| 41110-159370XL-R | 30 mm | 150 mm | 2200 psi (152 bar) | 10 μm |
| 41110-159570XL-R | 50 mm | 150 mm | 2000 psi (140 bar) | 10 μm |
| 41110-259270XL-R | 25 mm | 250 mm | 3500 psi (240 bar) | 10 μm |
| 41110-259370XL-R | 30 mm | 250 mm | 2200 psi (152 bar) | 10 μm |
| 41110-259570XL-R | 50 mm | 250 mm | 2000 psi (140 bar) | 10 μm |
| 41105-159370XL-R | 30 mm | 150 mm | 2200 psi (152 bar) | 5 μm |
XL Column Repacking Service
Choose XtendedLife Hardware at Initial Purchase
When column performance is past optimal, use the XL repack service:
Stationary Phase Details
Similar selectivity, less retention than C18 columns.
Faster Separations
Customer Specific Orders