Heracell&trade; Vios&trade;160i CO<sub>2</sub> Incubator with Cell Locker&trade;, 165L
Heracell&trade; Vios&trade;160i CO<sub>2</sub> Incubator with Cell Locker&trade;, 165L
Heracell&trade; Vios&trade;160i CO<sub>2</sub> Incubator with Cell Locker&trade;, 165L
Thermo Scientific™

Heracell™ Vios™160i CO2 Incubator with Cell Locker™, 165L

Enhancing the advanced features of the Heracell VIOS 160i CO2 incubator, the Cell Locker System is a breakthrough for cultures in frequently opened or shared use incubators
Have Questions?
Change viewbuttonViewtableView
Catalog NumberVoltageChamber Material
51033575230 VCopper
51033570120 VPolished Stainless Steel
51033571230 VPolished Stainless Steel
51033574120 VCopper
Catalog number 51033575
Price (USD)
-
Voltage:
230 V
Chamber Material:
Copper
The Thermo Scientific™ Heracell™ VIOS 160i CO2 incubator with the Thermo Scientific™ Cell Locker™ System combines our leading technology with an innovative, patented solution of removable, protected chambers designed for improved culturing efficiency and security for sensitive cultures, such as stem and primary cells, used in cutting edge applications.
Specifications
Capacity (English)5.8 cu. ft.
Data OutputsUSB, and optional 4-20 mA
DescriptionSingle 165 L copper chamber configured for Cell Locker system, (Cell Locker chambers ordered separately)
Dimensions (D x W x H) Interior22.7 x 18.5 x 23.9 in. (57.6 x 47 x 60.7 cm)
Dimensions (L x W x H)34.6 x 25.1 x 35.4 in. (88 x 63.7 x 90 cm)
Humidity SourceCovered integrated water reservoir
Oxygen ControlOptional 1 to 21% or 5 to 90%
Sensor TypesIR Sensor
TypeCO2 Incubator
CO2 Sensor TechnologyIR Sensor
Chamber MaterialCopper
MaterialStainless Steel (18/8)
Relative HumidityAmbient +3°C to 55°C
Temperature Range (Metric)Ambient +3° to 55°C
Voltage230 V
Unit SizeEach