Specifications
Dimensions (L x W)55 x 43 mm
DisplayConsignment
Length (Metric)55 mm
Printable SidesSingle-side Printable
Product TypeConsignment label
Quantity400 Labels/Roll
Width (Metric)43 mm
Adhesive TypePermanent
ColorYellow
FormatRoll
Length (English)2 in.
MaterialPaper
SterilityNon-sterile
Width (English)1.7 in.
Unit SizeEach