Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Ensure optimal separations and maximize liquid chromatography (LC) performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ Fingertight Fitting Systems with stainless steel capillaries are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. These systems are compatible with virtually any column and valve type and suitable for system pressures up to 1310 bar (19,000 psi).
Description | Viper SST 0.180 x 65 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 65 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 550 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 550 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 150 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 150 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 450 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 450 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 750 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 750 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 350 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 350 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 850 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 850 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 250 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 250 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 950 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 950 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Description | Viper SST 0.180 x 650 mm |
For Use With (Application) | Fluidic connection for LC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Stainless Steel |
Max. Pressure | 1300 bar |
Product Line | Viper |
Type | Tubing |
Length (Metric) | 650 mm |
Diameter (Metric) Inner | 0.18 mm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6040.2357 | Each | Viper SST 0.180 x 65 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2355 | Each | Viper SST 0.180 x 550 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2360 | Each | Viper SST 0.180 x 150 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2365 | Each | Viper SST 0.180 x 450 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2370 | Each | Viper SST 0.180 x 750 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2375 | Each | Viper SST 0.180 x 350 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2380 | Each | Viper SST 0.180 x 850 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2385 | Each | Viper SST 0.180 x 250 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2390 | Each | Viper SST 0.180 x 950 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6040.2395 | Each | Viper SST 0.180 x 650 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Thermo Scientific™ Vanquish Core HPLC systems and Thermo Scientific™ UltiMate™ 3000 RS and SD systems are equipped with the Viper Fingertight Fitting System with stainless steel capillaries as a standard.