Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Maximize nano liquid chromatography (LC) performance and convenience with Thermo Scientific™ nanoViper™ Fingertight Fittings. Virtually zero-dead-volume connections ensure optimal separation efficiencies. Preassembled and finger-tightened, nanoViper fingertight fittings enable easy, tool-free instrument setup and configuration, and prevent overtightening. These fittings are high-pressure tested to provide UHPLC compatibility up to 1200 bar (17,400 psi).
Description | nanoViper 75 μm x 350 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 350 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 850 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 850 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 1100 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 1100 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 750 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 750 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 650 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 650 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 550 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 550 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 250 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 250 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 950 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 950 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 150 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 150 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Description | nanoViper 75 μm x 70 mm |
For Use With (Application) | Fluidic connection for low-flow UHPLC systems |
For Use With (Equipment) | All HPLC and UHPLC Systems |
Material | Shielded Fused Silica |
Max. Pressure | 1200 bar |
Product Line | nanoViper |
Type | Tubing |
Length (Metric) | 70 mm |
Diameter (Metric) Inner | 75 μm |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Description | Price (USD) | Availability | Quantity | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
6041.5735 | Each | nanoViper 75 μm x 350 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5785 | Each | nanoViper 75 μm x 850 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5711 | Each | nanoViper 75 μm x 1100 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5780 | Each | nanoViper 75 μm x 750 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5775 | Each | nanoViper 75 μm x 650 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5760 | Each | nanoViper 75 μm x 550 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5730 | Each | nanoViper 75 μm x 250 mm | Price: 237,00 Your price: | *** | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5128 | Each | nanoViper 75 μm x 950 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5127 | Each | nanoViper 75 μm x 150 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
6041.5126 | Each | nanoViper 75 μm x 70 mm | Contact Us › | *** | - | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|
Robust LC Performance
Easy to Install
Flexible
Recommended Use
Thermo Scientific™ UltiMate™ 3000 RSLCnano Systems are equipped with the nanoViper Fingertight Fitting System as standard.