| 6042.2370 | Full specifications | Each | Viper Capillary MP35N, 0.100 mm x 650 mm | Contact Us › |
Description | Viper Capillary MP35N, 0.100 mm x 650 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 650 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|
| 6042.2306 | Full specifications | Each | Viper Capillary MP35N, 0.100 mm x 65 mm | Contact Us › |
Description | Viper Capillary MP35N, 0.100 mm x 65 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 65 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|
| 6042.2320 | Full specifications | Each | Viper Capillary MP35N, 0.100 m x 150 mm | Contact Us › |
Description | Viper Capillary MP35N, 0.100 m x 150 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 150 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|
| 6042.2330 | Full specifications | Each | Viper Capillary MP35N, 0.100 mm x 250 mm | Contact Us › |
Description | Viper Capillary MP35N, 0.100 mm x 250 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 250 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|
| 6042.2340 | Full specifications | Each | Viper Capillary MP35N, 0.100 mm x 350 mm | Contact Us › |
Description | Viper Capillary MP35N, 0.100 mm x 350 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 350 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|
| 6042.2350 | Full specifications | Each | Viper Capillary MP35N, 0.100 mm x 450 mm | Contact Us › |
Description | Viper Capillary MP35N, 0.100 mm x 450 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 450 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|
| 6042.2360 | Full specifications | Each | Viper Capillary MP35N, 0.100 mm x 550 mm | Contact Us › |
Description | Viper Capillary MP35N, 0.100 mm x 550 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 550 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|
| 6042.2390 | Full specifications | Each | Viper Capillary MP35N, 0.100 mm x 750 mm | Request A Quote |
Description | Viper Capillary MP35N, 0.100 mm x 750 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 750 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|
| 6042.2395 | Full specifications | Each | Viper Capillary MP35N, 0.100 mm x 950 mm | Contact Us › |
Description | Viper Capillary MP35N, 0.100 mm x 950 mm | For Use With (Application) | Fluidic connection for biocompatible LC systems | For Use With (Equipment) | All HPLC and UHPLC Systems | Material | MP35N | Max. Pressure | 1500 bar | Product Line | Viper | Type | Tubing | Length (Metric) | 950 mm | Diameter (Metric) Inner | 0.10 mm | Unit Size | Each |
|