Viper™TQ UHPLC Fittings, Insulated, 0.10 mm
Viper™TQ UHPLC Fittings, Insulated, 0.10 mm
Viper™TQ UHPLC Fittings, Insulated, 0.10 mm
Thermo Scientific™

Viper™TQ UHPLC Fittings, Insulated, 0.10 mm

Collect precise and reproducible liquid chromatography data with advanced Thermo Scientific™ Viper™TQ UHPLC Fittings.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric)
6083.0225250 mm
6083.0230300 mm
Catalog number 6083.0225
Price (USD)
-
Length (Metric):
250 mm
Ensure optimal separations and maximize your liquid chromatography (LC) instrument performance with virtually zero-dead-volume connections. Thermo Scientific™ Viper™ TQ UHPLC Fittings with an integrated torque controlled mechanism provide an audible click and tactile feedback to confirm a secure fluidic connection—helping prevent errors, leaks, and rework from poorly connected fittings are easy to use and enable a fast, tool-free fluidic setup of HPLC and UHPLC systems. Advanced capillaries extend the use case based on application requirements.

Advanced Viper TQ UHPLC Fittings are ideal for:

  • Optimizing the Thermo Scientific™ Vanquish™ Diode Array Detector HL performance by minimizing the noise with insulated capillaries connecting the column outlet to the detector inlet
Specifications
For Use With (Application)Fluidic Connection to Vanquish DAD HL
Length (Metric)250 mm
MaterialMP35N
Max. Pressure1517 bar
StyleInsulated
For Use With (Equipment)Vanquish Horizon UHPLC System
Product LineViper TQ
TypeAdvanced Fittings
Unit SizeEach