SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications
Thermo Scientific™

SureSTART™ Specification Certified Screw Vial and Cap Kits, Level 2 High-throughput Applications

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits.

Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterialSeptumColor (Seal)Vial Type
6AK86WClear GlassPTFE/Silicone/PTFERed/White/RedShort Thread Vial
6AK592WClear GlassSilicone/PTFEWhite/RedSureStop Short Thread Vial
6AKSV9PP-15PIPolypropyleneSilicone/PolyamideWhite/RedShort Thread Vial
6AK594WAmber GlassSilicone/PTFEWhite/RedSureStop Short Thread Vial
6AK599WClear GlassSilicone/PTFEBlue/ClearShort Thread Vial
6AK78BWClear GlassSilicone/PTFE, BondedWhite/RedShort Thread Vial
6AK80WClear GlassSilicone/PTFERed/IvoryShort Thread Vial
6AK82WAmber GlassSilicone/PTFERed/IvoryShort Thread Vial
6AK92WClear GlassSilicone/PTFEWhite/RedShort Thread Vial
6AK93BWClear GlassSilicone/PTFE, Pre-slit, BondedWhite/RedShort Thread Vial
6AK94WAmber GlassSilicone/PTFEWhite/RedShort Thread Vial
6AK95WClear GlassSilicone/PTFE, Pre-slitBlue/ClearShort Thread Vial
6AK186WClear GlassPTFE/Silicone/PTFERed/White/RedSureStop Screw Thread Vial (Assembled)
6AK180WClear GlassSilicone/PTFERed/IvorySureStop Screw Thread Vial (Assembled)
6AK195WClear GlassSilicone/PTFE, Pre-slitWhite/BlueSureStop Screw Thread Vial (Assembled)
6AK192WClear GlassSilicone/PTFEWhite/RedSureStop Screw Thread Vial
6AK595WClear GlassSilicone/PTFE, Pre-slitWhite/BlueSureStop Screw Thread Vial
6AK188WHydrolytic Glass (Class I)PTFE/Silicone/PTFERed/White/RedScrew Thread Vial
6AK196WAmber Hydrolytic Glass (Class I)Silicone/PTFE, Pre-slitWhite/BlueScrew Thread Vial
Catalog number 6AK86W
Price (USD)
-
Material:
Clear Glass
Septum:
PTFE/Silicone/PTFE
Color (Seal):
Red/White/Red
Vial Type:
Short Thread Vial

Meet your certification and documentation needs with our Level 2 Thermo Scientific™ SureSTART™ Specification Certified Screw Vial and Cap Kits. Select Level 2 products for high throughput applications, when robustness and reproducibility are key. Choose from a variety of kits containing screw or short thread screw vials with marking spots in clear or amber glass and polypropylene caps with silicone/PTFE septa of various hardness values designed to reduce autosampler needle issues. Pre-slit and bonded septa options are available. Select kits with SureStop™ vials and/or AVCS™ screw caps for effective seals, consistent data, and increased sample throughput.

Specification Certified Kits
For everyday analysis
All SureSTART products are certified to meet physical parameter specifications as part of our manufacturing process.

SureStop Vials & Advanced Vial Closure System (AVCS) Caps:
This patented screw top vial/cap combination features a push-through resistant sealing ring design, controlled septum compression, and SureStop closure positioning flange to ensure an effective seal that eliminates under- and over-sealing, reduces solvent evaporation, and creates less autosampler interruptions. SureStop vials and AVCS caps have universal instrument compatibility for all LC and GC autosamplers. They also contain low leachable levels, making them an ideal alternative to bonded caps for those seeking cleaner spectra.

The SureSTART Performance Levels

SureSTART vials, caps, inserts, septa, and kits are available in three performance levels. Now you can choose the products that best suit your analytical, performance, or budget needs.

• Level 1: Everyday analysis
Chromatography approved
SureSTART Level 1 products are cost optimized, suitable for all instrument types, and quality tested to deliver the performance, sample security, and reproducibility you need for everyday analyses. They are an ideal solution for verifying compound presence and quantification using detection techniques such as UV, RI, and FID.

• Level 2: High-throughput analysis
When robustness and reproducibility are key
SureSTART Level 2 vials have very low metal contents and leachables to ensure that they conform to the high standards you need to meet your regulatory requirements. The septa are conditioned to provide a very low level of chromatographic extractables. These products support routine analyses and deliver high quality data with an uninterrupted workflow.

• Level 3: High performance
When sensitivity is a must
SureSTART Level 3 products are packed in a clean environment according to our own hygiene concept and regulations to protect against contaminating factors. The vials contain the lowest levels of extractable metals and leachables to ensure consistent, reproducible sensitivity and selectivity for the most challenging analytes. The septa are conditioned to provide the lowest level of chromatographic extractables. Choose these products for ultimate method performance and high levels of and sample security and integrity.

All SureSTART vials, closures, and septa are certified to meet physical parameter specifications as part of our manufacturing process.

Specifications
Certifications/ComplianceSpecification Certified
Closure ColorBlue
Closure MaterialPolypropylene
Closure Size9 mm
Color (Seal)Red/White/Red
Diameter (Metric) Inner12 mm
Diameter (Metric) Opening6 mm
Hardness55 Shore
Height (Metric)32 mm
Includes100 Vials and Caps
Product TypeSpecification Certified Vial and Cap Kit, Level 2
Septa Size (Metric)9 mm
SeptumPTFE/Silicone/PTFE
Size (Metric) Opening9 mm
Thickness (Metric)1 mm
Vial TypeShort Thread Vial
Volume (Metric) Total2 mL
Closure TypeScrew Cap, ACVS, Level 2
Marking SpotYes
MaterialClear Glass
Product LineSureSTART Level 2
Volume (Metric)2 mL
Unit SizePack of 100