Dell™ OptiPlex™ XE3 desktop computer
Thermo Scientific™

Dell™ OptiPlex™ XE3 desktop computer

Control Thermo Scientific™ Dionex™ IC systems, and acquire and process IC data with this Dell ™OptiPlex™ XE3 desktop computer.
Have Questions?
Catalog NumberFor Use With (Equipment)
7200.0850-ICSP
also known as TMP00148
Dionex IC systems
Catalog number 7200.0850-ICSP
also known as TMP00148
Price (USD)
-
For Use With (Equipment):
Dionex IC systems

Acquire and process ion chromatography (IC) data, and control Thermo Scientific™ Dionex™ IC systems with this desktop computer. Featuring an Intel™ Core™ i7 processor and Windows 10 Professional 64-bit operating system, the computer meets or exceeds the minimum computer requirements for Thermo Scientific™ Chromeleon™ 7.3 Chromatography Data System (CDS) software.

Together with a licensed version of Chromeleon 7 software, the computer can control the following IC systems and modules:

  • Dionex Easion IC system
  • Dionex Aquion IC system
  • Dionex ICS-6000 IC system
  • Dionex AS-DV autosampler
  • Dionex AS-AP autosampler
  • Dionex AS-HV autosampler
  • Dionex AXP auxiliary pump
  • Dionex ICS-Series VWD detector
Specifications
For Use With (Equipment)Dionex IC systems
IncludesDell Optiplex XE3 computer
QuantityEach
Product TypeDell Optiplex XE3 computer
Windows 10 Professional 64-bit
Intel Core i7-8700
RAM: 32 GB
Hard Drive: 2 x 512 GB SSD
Depth: 27.4 cm
Width: 15.4 cm
Height: 35 cm
Weight: 6.5 kg
Unit SizeEach