Adapters for TX-1000 Swinging Bucket Rotor
Thermo Scientific™

Adapters for TX-1000 Swinging Bucket Rotor

An assortment of adapters for outstanding flexibility
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacityFor Use With (Equipment)
750042534 x 500 mL500mL Nalgene Bottle
75003697100 x 9/10 mL9/10mL Blood Collection Tube
75003709164 x 4.5/6 mL4.5/6mL Blood Collection Tube
75003829150 to 300 mL Small Blood BagsSmall bag/cell culture bags 4 x 2 bags (< 350mL)
750073014 x 1000 mL1000mL Bio-Bottle
7500425248 x 50 mL50mL Thermo Scientific Nalgene Oak Ridge Tube
750053924 x 250 mL250mL Conical Bottle or 200mL Thermo Scientific Nunc Bottle or 175mL Thermo Scientific Nalgene Conical Bottle
750073024 x 500 mL500mL Corning Bottle
750073034 x 6 mL Standard or 4 x 2 mL Deep-WellMicroplate carriers
750073044 x 750 mL750 mL Polypropylene Wide-Mouth Bio-Bottle and any TX-750 Round adapter
750073058 x 250 mL250mL Thermo Scientific Nalgene Bottle
7500730696 x 15 mL15mL Conical Tube
Catalog number 75004253
Price (USD)
-
Capacity:
4 x 500 mL
For Use With (Equipment):
500mL Nalgene Bottle
An assortment of adapters for outstanding flexibility
Specifications
For Use With (Equipment)500mL Nalgene Bottle
Max. Tube Diameter70 mm
Max. Tube Length160 mm
Tube Type500 mL Nalgene Bottle
Capacity4 x 500 mL
TypeRotor Adapter
Unit SizeEach