Cascade FreeZone Plus™ Freeze-Dry Systems, 208/230V 60Hz Models: 6L
Fisher Scientific™

Cascade FreeZone Plus™ Freeze-Dry Systems, 208/230V 60Hz Models: 6L

Designed to freeze dry materials with low-eutectic points
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMaterial
7934046
also known as LABCONCO-7934046-EACH
Stainless Steel Coil and Collector Chamber
7934044
also known as LABCONCO-7934044-EACH
PTFE Coil and Collector Chamber
Catalog number 7934046
also known as LABCONCO-7934046-EACH
Price (USD)
-
Material:
Stainless Steel Coil and Collector Chamber
Designed to freeze dry materials with low-eutectic points

Capacity: 6L

  • With two CFC-/HCFC-free refrigeration systems used in series to cool stainless-steel collector to -84°C (-119°F)
  • Free-standing console
  • Purge Valve option on 6L model prevents backstreaming of vacuum pump oil and minimizes chance for sample contamination
  • Available with optional collector chamber and coil coated with PTFE for processes involving corrosive compounds
  • Upright collector chamber simplifies defrosting; many models include built-in hot gas defrost to quickly melt any collected ice
  • Automatic one-button startup initiates condenser cooldown and vacuum pulldown
  • LCD indicates temperature in °C or °F; vacuum in mbar, Pa, and torr
  • LED vacuum and temperature “waves” show relative system vacuum and collector temperature
  • LED alarm light, flashes for abnormal events, including power interruptions, improper power supply, when collector temperature rises above -40°C, and required vacuum pump service
  • Vacuum control valve maintains vacuum level

Connectivity

  • RS-232 port can be used to transmit data to a computer
  • Features
    • Easy to service with retractable drain hoses
    • Cabinets are white epoxy-coated steel with brushed stainless-steel front panels and blue accents
    • Console models have removable front panels and are roomy enough to accommodate vacuum pump
    • PTFE-coated collector chamber and coil for processes involving corrosive compounds are available

    Specifications
    Amperage10 A
    Dimensions (L x W x H) Exterior28 x 32.2 x 36.3 in. (71 x 81 x 92.6cm)
    Electrical Requirements230 V 60 Hz
    For Use With (Equipment)To Freeze Dry Material
    Frequency60 Hz
    Height (English)36.3 in.
    Height (Metric)92.6 cm
    IncludesWith Purge Valve and Vacuum Drying Chamber
    Length (English)28 in.
    Length (Metric)71 cm
    Width (English)32.2 in.
    Width (Metric)81 cm
    Capacity (Metric)6 L
    MaterialStainless Steel Coil and Collector Chamber
    Sublimation Rate>2 L
    TypeFreeze Dry System
    Voltage230 V
    Unit SizeEach