Biological Safety Cabinet/Laboratory Cart Accessory, Logic Cart
Fisher Scientific™

Biological Safety Cabinet/Laboratory Cart Accessory, Logic Cart

Labconco Logic Cart is specifically designed to provide convenient storage of supplies commonly used in biological safety cabinets.
Have Questions?
Catalog number 8022000
also known as LABCONCO-8022000-EACH
Price (USD)
-
Labconco Logic Cart is specifically designed to provide convenient storage of supplies commonly used in biological safety cabinets.
  • Fits under Logic Series enclosures
  • 2 in. casters
  • Work surface: polyethylene, 19L x 25 in.W
  • Frame: ABS
  • Cart comprises drawer, three side compartments and open storage area
Specifications
ColorWhite
Depth (English)19 to 21.5 in.
Depth (Metric)44.2 to 48 cm
Dimensions (L x W x H)25 x 19 x 27 in. (63.5 x 48.3 x 68.6 cm)
For Use With (Equipment)PuriCare procedure stations, purifier logic biosafety cabinets
Height (English)27 in.
Height (Metric)68.6 cm
IncludesDrawer, 3 side compartments and open storage area
Length (English)25 in.
Length (Metric)63.5 cm
No. of Drawers2
Weight (English)150 lb.
Weight (Metric)22.7 kg
Width (English)19 in.
Width (Metric)48.3 cm
MaterialPolyethylene
No. of Shelves5
Product TypeLogic Cart
Unit SizeEach