Specifications
Displayed TextFace Shield Must Be Worn In This Area
Height (English)9.8 in.
Height (Metric)250 mm
Size (English)9.8 x 7.1 in.
Size (Metric)250 x 180 mm
Width (English)7.1 in.
Width (Metric)180 mm
ColorWhite
LanguagesEnglish
MaterialVinyl
Mounting TypeSelf-adhesive
ShapeRectangular
Unit SizeEach