Search Thermo Fisher Scientific
- Contact Us
- Quick Order
-
Don't have an account ? Create Account
Search Thermo Fisher Scientific
Achieve repeatable and consistent liquid chromatography (LC) separations of aromatic compounds using Thermo Scientific™ Syncronis™ Phenyl LC Columns. High surface area silica, dense stationary phase coverage, and double end-capping minimize secondary interactions and deliver reproducible high-resolution separations. The Phenyl-bonded aromatic phase offers alternative selectivity to C18 columns and is particularly useful for optimized retention of aromatic analytes. Manufactured and rigorously tested in ISO 9000 facilities, these columns are designed to meet a range of analytical needs including fast method development, quantitative analysis, and quality control.
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
For Use With | HPLC |
Length (Metric) | 50 mm |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.7 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 2.1 mm |
Length (Metric) | 100 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 150 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 4.6 mm |
Length (Metric) | 250 mm |
Max. Pressure | 5800 psi (400 bar) |
Particle Size | 5 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Product Line | Syncronis |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Column Format | Analytical Column |
Diameter (Metric) | 3 mm |
For Use With | HPLC |
Length (Metric) | 100 mm |
Max. Pressure | 18130 psi (1250 bar) |
Particle Size | 1.7 μm |
pH | 2 to 8 |
Pore Size | 100 Å |
Surface Area | 320 m²/g |
Temperature | 60°C |
USP Type | L11 |
Stationary Phase | Phenyl (Ph) |
Packing Material | Spherical, Fully Porous, Ultrapure Silica |
Carbon Load | 11% |
Column Type | Reversed Phase |
Endcapped | Yes |
Phase | Reversed Phase |
Unit Size | Each |
Catalog Number | Specifications | Unit Size | Particle Size | Diameter (Metric) | Length (Metric) | Price (USD) | |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|---|
97902-052130 | Each | 1.7 μm | 2.1 mm | 50 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97905-102130 | Each | 5 μm | 2.1 mm | 100 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97905-154630 | Each | 5 μm | 4.6 mm | 150 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97905-254630 | Each | 5 μm | 4.6 mm | 250 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
| |||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
97902-103030 | Each | 1.7 μm | 3 mm | 100 mm | Contact Us › | ||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||||
|