0.1% Peptone Water (Bottled)
Thermo Scientific™

0.1% Peptone Water (Bottled)

Perform sterility testing of pharmaceutical products with rinsing and diluting fluid in convenient ready prepared bottles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberFill WeightFormat
BO1061S225 to 229 g300 mL Sirop Bottle
BO0619X300 to 304 g500 mL Sirop Bottle
BO0833M100.0g + 1.5gDin Bottles
Catalog number BO1061S
Price (USD)
-
Fill Weight:
225 to 229 g
Format:
300 mL Sirop Bottle

Perform sterility testing of pharmaceutical products with Thermo Scientific™ Oxoid™ 0.1% Peptone Water. The diluting and rinsing fluid contains peptone at low concentrations to provide nutrients for survival of microorganisms.

Use 0.1% Peptone Water in qualitative procedures as a diluting and rising fluid for sterility testing

Not all products are available for sale in all territories. Please inquire.

Remel™ and Oxoid™ products are now part of the Thermo Scientific brand

Specifications
ColorColorless
Fill Weight225 to 229 g
Format300 mL Sirop Bottle
Packaging Type10 Sirop Bottles with screw cap closures in a box
Quantity10/Pk.
Shelf Life35 weeks
Manufacturing OriginUnited Kingdom
Product TypeMicrobiology Media
Unit SizeEach
Contents & Storage
2° to 25°C