Peroxide-Cured Silicone Tubing
Actual product may vary
Cole-Parmer™

Peroxide-Cured Silicone Tubing

Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) OuterMaximum Pressure
CP0641178
also known as CP-CP0641178-EACH
3/8 in.9/16 in.0.83 bar, 12 psi
CP0641168
also known as CP-CP0641168-EACH
1/8 in.3/8 in.1.72 bar, 25 psi
Catalog number CP0641178
also known as CP-CP0641178-EACH
Price (USD)
-
Diameter (English) Inner:
3/8 in.
Diameter (English) Outer:
9/16 in.
Maximum Pressure:
0.83 bar, 12 psi
Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
  • Applications: Pharmaceutical, biotechnology, food and beverage, aerospace, and general lab applications.
  • Characteristics: Peroxide-cured, excellent heat resistance, low compression set, odorless, nontoxic, translucent.
  • Certification: Elastomer is FDA-compliant (21 CFR 177.2600) and meets USP Class VI requirements. Tubing is manufactured according to GMP.
  • Temperature range: –60 to 460°F (–51 to 238°C)
  • Sterilize: Autoclave or gamma irradiation.
Specifications
Certifications/ComplianceFDA, USP, GMP
DescriptionPeroxide-Cured Silicone Tubing, 3/8 in. ID x 9/16 in. OD, 25 ft/pack
Max. Operating Temperature (English)446°F
Max. Operating Temperature (Metric)230°C
Maximum Pressure0.83 bar, 12 psi
Min. Operating Temperature (English)-58°F
Min. Operating Temperature (Metric)-50°C
Sterilization MethodAutoclave, Gamma
Thickness (English)0.0937 in.
Thickness (Metric)2.38 mm
ColorTranslucent
Diameter (English) Inner3/8 in.
Diameter (English) Outer9/16 in.
Diameter (Metric) Inner9.6 mm
Diameter (Metric) Outer14.3 mm
MaterialSilicone
Overall Length (English)25 ft.
Overall Length (Metric)7.6 m
Unit SizeEach