Masterflex™ Tygon™ E-Lab Extension Tubing, 100 ft.
Actual product may vary
Cole-Parmer™

Masterflex™ Tygon™ E-Lab Extension Tubing, 100 ft.

Especially designed to be used with Masterflex™ Tygon™ E-Lab Microbore/Autoanalysis Lab, non-DEHP color-coded stopped tubing.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing Size
CP0646012
also known as CP-CP0646012-EACH
12
CP0646014
also known as CP-CP0646014-EACH
14
CP0646026
also known as CP-CP0646026-EACH
26
CP0646030
also known as CP-CP0646030-EACH
30
CP0646048
also known as CP-CP0646048-EACH
48
Catalog number CP0646012
also known as CP-CP0646012-EACH
Price (USD)
-
Tubing Size:
12
Especially designed to be used with Masterflex™ Tygon™ E-Lab Microbore/Autoanalysis Lab, non-DEHP color-coded stopped tubing.
  • Formulation: Tygon™ E-3603
  • Applications: General laboratory, food and beverage, biopharmaceutical, analytical instruments.
  • Characteristics: Non-DEHP, phthalate free. Long life, chemical resistant, nonoxidizing; able to bend to sharp radius curves and easily works with fittings. Transparent.
  • Certifications: FDA compliant; meets USP Class VI and NSF 51 requirements.
  • Temperature range: –51 to 165°F (–46 to 74°C)
  • Sterilize: Autoclave or ethylene oxide.

Especially designed to be used with Masterflex™ Tygon™ E-Lab Microbore/Autoanalysis Lab, non-DEHP color-coded stopped tubing.

Tygon E-Lab Microbore/Autoanalysis Lab for Plastic Tubing and other Microbore Tubing are available to order online. Click any Microbore Autoanalysis Tubing category to view all models.

The overall length of E-Lab (E-3603) 06460-series extension tubing is 100 feet (30 m). The legacy Ismatec extension tubing was 10 m long.

Specifications
Tubing Size12
Unit SizeEach