L/S™ Precision Tubing, PharMed™ BPT
Cole-Parmer™

L/S™ Precision Tubing, PharMed™ BPT

Use this tubing for cell and tissue culture work and pharmaceutical applications. Masterflex™ L/S™ Precision Tubing, PharMed™ BPT resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable and formable. Good for light-sensitive samples.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberTubing SizeDiameter (English) InnerMaterial
CP0650814
also known as CP-CP0650814-EACH
141/16 in.Thermal-set Rubber, Viton B (67% fluorine)
CP0650816
also known as CP-CP0650816-EACH
161/8 in.PharMed BPT
CP0650817
also known as CP-CP0650817-EACH
171/4 in.PharMed
CP0650818
also known as CP-CP0650818-EACH
1831/100 in.PharMed
CP0650825
also known as CP-CP0650825-EACH
253/16 in.PharMed BPT
Catalog number CP0650814
also known as CP-CP0650814-EACH
Price (USD)
-
Tubing Size:
14
Diameter (English) Inner:
1/16 in.
Material:
Thermal-set Rubber, Viton B (67% fluorine)
Use this tubing for cell and tissue culture work and pharmaceutical applications. PharMed™ BPT L/S™ Precision Pump Tubing resists acids, alkalies, oxidizing agents, and animal and vegetable oils. Tubing is heat-sealable, bondable, and formable. Also good for light-sensitive samples.

Masterflex™ L/S™ pump tubing is manufactured to extremely close tolerances that match our L/S™ pump heads, ensuring accurate, repeatable flow and long tubing life. Our pump tubing is factory-tested and optically inspected to provide the best performance from your peristaltic pump.

  • Applications: Cell and tissue culture work and pharmaceutical uses. Also good for light-sensitive samples.
  • Characteristics: Nontoxic; nonhemolytic; extremely low permeability; resists acids, alkalies, oxidizing agents, and animal and vegetable oils; heat-sealable, bondable, and formable. Opaque beige.
  • Certifications: FDA compliant and meets USP Class VI and EP requirements. Tubing is manufactured according to GMP.
Specifications
Certifications/ComplianceFDA 21 CFR 177.2600
DescriptionFH13 and FH30 Peristaltic Pump Tubing
Flow Rate2.8 to 14mL/min.
For Use WithTubing Size 14
For Use With (Application)Similar to Viton (06412) but with FDA compliance. Perfect for food and lab applications where FDA compliance is required. Excellent chemical resistance. Resistant to corrosives, solvents, and oils at elevated temperatures. Low gas permeability.
Gas PermeabilityCO2: 76 to 79; H2: ----; O2: 13 to 15; N2: 4.3
LimitationsLimited pumping life
Max. Operating Temperature (English)400°F
Max. Operating Temperature (Metric)205°C
Maximum Pressure2.5 bar
Min. Operating Temperature (English)-25°F
Min. Operating Temperature (Metric)-32°C
Resistance PropertiesAcids, Alkalies, Organic Solvents (Variable, test before using)
Sterilization MethodSterilize by using a circulating hot air oven at 249┬░C (480┬░F) for 16 hours
Tubing Size14
Vacuum LevelGood
ColorOpaque Beige
Diameter (English) Inner1/16 in.
Diameter (English) Outer0.55 in.
Diameter (Metric) Inner1.6 mm
Diameter (Metric) Outer14 mm
MaterialThermal-set Rubber, Viton B (67% fluorine)
Overall Length (English)25 ft.
Overall Length (Metric)760 cm
Product TypePharmed BPT Tubing
Unit SizeEach