Search
Search

| Catalog Number | Port Size |
|---|---|
| CP3080528 also known as CP-CP3080528-10/PK | 0.21875 in., 0.25 in. |
| CP3080527 also known as CP-CP3080527-10/PK | 0.09375 in.; 0.125 in. |
| CP3080531 also known as CP-CP3080531-10/PK | 0.3125 in., 0.375 in. |
| CP3080532 also known as CP-CP3080532-10/PK | 0.34375 in., 0.375 in. |
| CP3080533 also known as CP-CP3080533-10/PK | 0.375 in., 0.5 in. |