Flowmeter System, 65-mm Direct-Reading Air Flow Tube
Actual product may vary
Cole-Parmer™

Flowmeter System, 65-mm Direct-Reading Air Flow Tube

Flow Tubes for Air and Water
Have Questions?
Change viewbuttonViewtableView
Catalog NumberAirflow Rate
CP3204721
also known as CP-CP3204721-EACH
100 mL/min
CP3204710
also known as CP-CP3204710-EACH
1.15 L/min.
CP3204711
also known as CP-CP3204711-EACH
2 L/min.
CP3204718
also known as CP-CP3204718-EACH
7 mL/min
CP3204723
also known as CP-CP3204723-EACH
500 mL/min
Catalog number CP3204721
also known as CP-CP3204721-EACH
Price (USD)
-
Airflow Rate:
100 mL/min
Flow Tubes for Air and Water
Specifications
DescriptionFlowmeter System, 65-mm Direct-Reading Flowtube for Air; 100 mL/min
For Use With (Application)Air
Length (English)2-9/16 in.
Repeatability±0.25% (Full Scale)
Temperature (English)250°F
Temperature (Metric)121°C
Accuracy±2% (Full Scale)
Airflow Rate100 mL/min
Case MaterialBorosilicate Glass
Float MaterialGlass
Gas TypeAir
Unit SizeEach