Extech Digital psychrometer with IR thermometer
Cole-Parmer™

Extech Digital psychrometer with IR thermometer

TIR thermometer allows quick non-contact surface temperature measurements
Have Questions?
Catalog NumberTemperature Range (Metric)
CP3780329
also known as CP-CP3780329-EACH
-20°C to +50°C
Catalog number CP3780329
also known as CP-CP3780329-EACH
Price (USD)
-
Temperature Range (Metric):
-20°C to +50°C
TIR thermometer allows quick non-contact surface temperature measurements

Monitor relative humidity, temperature, wet bulb, and dew point

  • IR thermometer allows quick non-contact surface temperature measurements
  • Meter can be calibrated in the field using optional salt standards
Specifications
Accuracy±3% RH; ±1.8°F (±1.0°C); ±4% of reading or ±8.0°F (±4.0°C) whichever is greater
Battery Type4 x AAA
Bulb TypeWet Bulb
DescriptionDigital Psychrometer with IR Thermometer
Display TypeLCD (Backlit)
Height (English)6.75 in.
Length (English)1.875 in.
Resolution0.1° from -58° to +199°, 1° above 200° IR; 0.001% RH; 0.1° Temperature
Response Time8 sec.
Temperature Range (English)-4°F to +122°F
Width (English)2.75 in.
Humidity Range0 to 100% rh
Temperature Range (Metric)-20°C to +50°C
Unit SizeEach