Pneumatic 2.5 in. Digital Pressure Gauge
Actual product may vary
Pneumatic 2.5 in. Digital Pressure Gauge
Pneumatic 2.5 in. Digital Pressure Gauge
Pneumatic 2.5 in. Digital Pressure Gauge
Cole-Parmer™

Pneumatic 2.5 in. Digital Pressure Gauge

Cole-Parmer Digital Industrial Pressure Gauges
Have Questions?
Change viewbuttonViewtableView
Catalog NumberMax. PressureAccuracyDial Size (English)Dial Size (Metric)
CP6895058
also known as CP-CP6895058-EACH
30 psi±1% Full-scale2.5 in.64 mm
CP6895059
also known as CP-CP6895059-EACH
100 psi±1% Full-scale2.5 in.64 mm
CP6895060
also known as CP-CP6895060-EACH
300 psi±1% Full-scale2.5 in.64 mm
Catalog number CP6895058
also known as CP-CP6895058-EACH
Price (USD)
-
Max. Pressure:
30 psi
Accuracy:
±1% Full-scale
Dial Size (English):
2.5 in.
Dial Size (Metric):
64 mm

Cole-Parmer Digital Industrial Pressure Gauges

Signal conditioned for temperature and calibration—giving you stabilized readings

  • ±0.25%, ±0.5% and ±1% full-scale accuracy
  • Read pressure in psi, Bar, or KpA
  • Laser-welded stainless steel design
Specifications
Battery Life1000 Hours
Battery TypeOne 9 V (Included)
DescriptionDigital Pressure Gauge, 0-30 psi, 2.5 in. dia, 1/4 in. NPT(M), pneumatic
Dial Size (English)2.5 in.
Dial Size (Metric)64 mm
Max. Pressure30 psi
Resolution0.1 psi
Temperature (English) Max.140°F
Temperature (English) Min14°F
Temperature (Metric) Max85°C
Wetted Parts304L Stainless Steel
Accuracy±1% Full-scale
Display TypeLCD
Pressure Range0 to 30 psi
Product TypePressure Gauge
Unit SizeEach