Specifications
Case MaterialPolyphenylene Sulfide
For Use WithHigh performance precision tubing
Holds4
IncludesSingle channel mounting hardware and a 15 in. L of Silicone pump tubing
Overall Depth (English)2.75 in.
Overall Depth (Metric)7 cm
Overall Height (English)4.75 in.
Overall Height (Metric)12.1 cm
Overall Width (English)5 in.
Rotor MaterialStainless Steel, Cold-rolled Steel
Flow Rate1.7 to 2900 mL/min.
TypePump Head
Unit SizeEach