Specifications
Amperage1.8 A at 115 V, 1.2 A at 230 V
Channels1
DescriptionL/S Precision Pump System, Easy-Load II Head; 6-600 rpm, 90-260V
Frequency50/60 Hz
Overall Height (English)8.5 in.
Overall Height (Metric)21.59 cm
Overall Length (English)13.38 in.
Overall Length (Metric)33.99 cm
Overall Width (English)8.3 in.
Overall Width (Metric)21.08 cm
Pump Head77200-62 (L/S Easy-Load II Pump Head); LS;
Control TypeVariable Speed
Display TypeDigital
Flow Rate1700 mL/min.
Motor Speed600 rpm
ReversibleYes
Voltage90/260 VAC
Unit SizeEach