Comark PDQ400 High-Accuracy Reduced-Tip Waterproof Thermometer, -4 to 400°F
Cole-Parmer™

Comark PDQ400 High-Accuracy Reduced-Tip Waterproof Thermometer, -4 to 400°F

Ideal for use in the food industry and all other general applications
Have Questions?
Catalog NumberTemperature Range (Metric)
CP9000059
also known as CP-CP9000059-EACH
-20°C to +200°C
Catalog number CP9000059
also known as CP-CP9000059-EACH
Price (USD)
-
Temperature Range (Metric):
-20°C to +200°C
Ideal for use in the food industry and all other general applications

Ideal for use in the food industry and all other general applications

  • Waterproof
  • 1°F High Accuracy
  • 1.5mm Thin Tip
  • Response time of 5 seconds
Specifications
Accuracy±1.0°F (±0.5°C)
Battery Type1.5 V
DescriptionHigh-Accuracy Reduced-Tip Waterproof Digital Pocket Thermometer; -4 to 400 F
Diameter (English) Probe0.6 in.
Display Dimensions0.25 in.
Length (English) Probe2.75 in.
Resolution0.1°
Temperature Range (English)-4°F to +400°F
Temperature Range (Metric)-20°C to +200°C
Width (English)5.75 in.
Display3.5-digit LCD
Max. Temperature (English)400°F
Max. Temperature (Metric)200°C
Min. Temperature (English)-4°F
Min. Temperature (Metric)-20°C
Unit SizeEach