Black Rubber Vacuum Tubing
Actual product may vary
Cole-Parmer™

Black Rubber Vacuum Tubing

Cole-Parmer Black Rubber Vacuum Tubing
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (English) InnerDiameter (English) Outer
CP9614307
also known as CP-CP9614307-EACH
1/4 in.5/8 in.
CP9614305
also known as CP-CP9614305-EACH
1/4 in.1/2 in.
CP9614309
also known as CP-CP9614309-EACH
3/8 in.
Catalog number CP9614307
also known as CP-CP9614307-EACH
Price (USD)
-
Diameter (English) Inner:
1/4 in.
Diameter (English) Outer:
5/8 in.
Cole-Parmer Black Rubber Vacuum Tubing
Specifications
DescriptionBlack Rubber Vacuum Tubing, 1/4 in. ID x 5/8 in. OD, 25ft. 96143-07
Max. Operating Temperature (English)150°F
Max. Operating Temperature (Metric)65°C
Maximum Pressure3.44738 bar; 50 psi;
Min. Operating Temperature (English)0°F
Thickness (English)0.1875 in.
Thickness (Metric)4.76 mm
ColorBlack
Diameter (English) Inner1/4 in.
Diameter (English) Outer5/8 in.
Diameter (Metric) Inner6.4 mm
Diameter (Metric) Outer15.9 mm
MaterialRubber
Overall Length (English)25 ft.
Overall Length (Metric)760 cm
Product TypeVacuum Tubing
Unit SizeEach