Product Image
Hach Lange™

Glass Radiometer Analytical PHC2085-8 Combination Red-Rod pH Electrode

Hach Lange Glass Radiometer Analytical PHC2085-8 Combination Red-Rod pH Electrode, Length: 103mm, Connector Types: BNC cinch (RCA), Junction: Porous pin, Epoxy, Diameter: 12mm, Filling Solution Type: Refillable: Sat. KCl, For Use With: Hach sension benchtop pH meters
Have Questions?
Catalog NumberLength (Metric)
E16M501103 mm
Catalog number E16M501
Price (USD)
-
Length (Metric):
103 mm
Hach Lange Glass Radiometer Analytical PHC2085-8 Combination Red-Rod pH Electrode, Length: 103mm, Connector Types: BNC cinch (RCA), Junction: Porous pin, Epoxy, Diameter: 12mm, Filling Solution Type: Refillable: Sat. KCl, For Use With: Hach sension benchtop pH meters
Specifications
Diameter (Metric)12 mm
Filling Solution TypeRefillable: Sat. KCl
For Use With (Equipment)Hach sension benchtop pH meters
IncludesRadiometer Analytical PHC2085-8 combination pH electrode with Certificate of Conformity and small bottle of internal electrolyte solution.
Length (Metric)103 mm
Length (Metric) Cable1 m
ProbeLaboratory
Temperature (Metric) Range-10°C to +100°C
Connector TypesBNC/Cinch, RCA
JunctionPorous Pin
MaterialEpoxy
Temperature (Metric) Operating-10°C to +100°C
TypepH Electrode
pH Range0 to 12
Unit SizeEach