Product Image
Thermo Scientific™

Eutech™ Ryton-body pH combination Process Electrode ECARTSOHF05B, with HF resistant glass

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Catalog NumberpH Range
ECARTSOHF05B0 to 14
Catalog number ECARTSOHF05B
Price (USD)
-
pH Range:
0 to 14
Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. Eutech™ Ryton-body pH Combination Process Electrode ECARTSOHF05B is used for general pH measurement and pH measurement in the presence of Hydrofluoric Acid (HF).

More Specifications:

  • Classification: pH
  • Pressure Tolerance: 6 bars (87 psi)
  • Thread: ¾ in. NPT
  • Cable: Integral 5 m (16.4 ft) low-noise semi-conductor screened
  • Weight: 430 g
Specifications
DescriptionRyton-body pH combi electrode without ATC & 5 m cable with BNC connector. w/ HF resistant glass
Diameter (Metric)26 mm
Filling Solution TypeSaturated KCl, polymerized gel (reference electrolyte)
For Use With (Equipment)Alpha pH 600 process meter, Alpha pH 2000 process meter
Internal ReferenceAnnular PTFE, double junction
Length (English) Cable16.4 ft.
Length (Metric)151 mm
Length (Metric) Cable5 m
Temperature (English) Operating32°F to 176°F
Connector TypesBNC
JunctionDouble
MaterialPPS (Ryton)
Temperature (Metric) Operating0°C to 80°C
TypepH/ORP Combination Electrode
pH Range0 to 14
Unit SizeEach