Product Image
Thermo Scientific™

Eutech™ pH/Temperature Combination Electrode

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberLength (Metric) Cable
ECFC7252202B2 m
ECFC7252205B5 m
Catalog number ECFC7252202B
Price (USD)
-
Length (Metric) Cable:
2 m

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. This general purpose, plastic-body, double junction gel-filled pH combination electrode is used for general measurements. Available in different cable lengths

Features

  • Parameter: pH/temperature
  • Liquid Junction Type: Porous HDPE pin
  • Sealed
  • Specifications
    DescriptionGeneral purpose plastic-body pH electrode. Available with 2 m cable
    Diameter (Metric)12 mm
    For Use With (Equipment)All pH meters with BNC input connector
    Internal ReferenceAg/AgCl
    Length (Metric)90 mm
    Length (Metric) Cable2 m
    Temperature (Metric) Range0°C to 80°C
    Connector TypesBNC
    JunctionDouble
    MaterialPlastic Body
    Temperature (Metric) Operating0°C to 80°C
    TypepH Electrode
    pH Range0 to 13
    Unit SizeEach