SHM-200 Series Stirring/Heating Mantle
Electrothermal™

SHM-200 Series Stirring/Heating Mantle

The SHM-200 Series Stirring/Heating Mantle provides powerful stirring speeds up to 520 rpm and heating up to 450°C.
Have Questions?
Catalog NumberCapacityVoltage
EMA2000-CEB
also known as EMA2000/CEB
2000 mL (67.6 oz.)230 V
Catalog number EMA2000-CEB
also known as EMA2000/CEB
Price (USD)
-
Capacity:
2000 mL (67.6 oz.)
Voltage:
230 V
  • Bidirectional stirring with stir bar auto capture function.
  • Thermal insulating cartridge provides maximum heat transfer.
  • Chemical resistant polypropylene housing is ''safe to the touch.''
  • Stir your sample while heating up to 450°C (842°F).
  • These durable stirring/heating mantles feature a bidirectional magnetic stirrer with speeds up to 520 rpm.
  • An ''auto-recapture'' function reactivates stirring if it is interrupted or lost for any reason.
  • A built-in power controller with dial markings from 1 to 10 offer great repeatability.
  • Two colored lights indicate ''power on'' and ''heat on.''
  • The replaceable coiled heating element suspended within a thermal insulating cartridge provides maximum heat transfer and support.
  • Unique ventilation slots and ceramic fiber insulation keep the chemical-resistant polypropylene exterior cool even while in use.
  • A safety earth (ground) screen and double fuses provide added safety.
Specifications
Capacity2000 mL (67.6 oz.)
Capacity (English)67.6 oz.
Certifications/ComplianceCE
Dimensions (L x W x H)400 x 350 x 197 mm
Frequency50/60 Hz
MaterialPolypropylene outer case
Model450°C
Power Supply DetailsUK and EU plug
Wattage520 W
Weight (Metric) Shipping5.68 kg
Capacity (Metric)2000 mL
Product TypeStirring Heating Mantle
Voltage230 V
Unit SizeEach