Alumina Crucibles
Alumina Crucibles
Fisher Scientific™

Alumina Crucibles

Made up of 99.7% Alumina
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Product Type
FB960K
also known as FISHERMIS-FB960K-EACH
50 mLHigh-Form Crucible
FB960M250 mLHigh-Form Crucible
FB960B5 mLCylindrical form crucible
FB960A2 mLCylindrical form crucible
FB960D750 mLCylindrical form crucible
FB960I10 mLHigh-Form Crucible
FB960L100 mLHigh-Form Crucible
FB960C50 mLCylindrical form crucible
FB960J20 mLHigh-Form Crucible
Catalog number FB960K
also known as FISHERMIS-FB960K-EACH
Price (USD)
-
Capacity (Metric):
50 mL
Product Type:
High-Form Crucible
Made up of 99.7% Alumina

  • Available in two forms: high and cyclindrical
  • Unglazed
  • Maximum use temperature: 1750°C
  • Resistant to Alkalies, chemical attack and other fluxes
  • Inert in hydrogen and carbonaceous atmospheres
  • Color: cream

Specifications
ColorCream
Diameter (Metric) Outer48mm
Height (Metric)47mm
Max. Temperature (Metric)1750°C
Capacity (Metric)50 mL
MaterialAlumina
Product TypeHigh-Form Crucible
ShapeCylinder
Unit SizeEach