Fluoro-Max Dyed Green Aqueous Fluorescent Particles
Thermo Scientific™

Fluoro-Max Dyed Green Aqueous Fluorescent Particles

Improve sensitivity and detectability for analytical methods with green aqueous fluorescent particles.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberDiameter (Metric)Quantity
G600B0.60 μm90 mL
G01001.0 μm10 mL
G0100B1.0 μm60 mL
G02002.0 μm10 mL
G0200B2.0 μm60 mL
G02202.2 μm10 mL
G0220B2.2 μm60 mL
G03003.0 μm10 mL
G0300B3.0 μm60 mL
G05005.0 μm10 mL
G0500B5.0 μm60 mL
G1000.10 μm15 mL
G1000B10.0 μm60 mL
G100B0.10 μm90 mL
G2000.20 μm15 mL
G200B0.20 μm90 mL
G250.03 μm15 mL
G2500.25 μm15 mL
G250B0.25 μm90 mL
G25B0.03 μm90 mL
G3000.30 μm15 mL
G300B0.30 μm90 mL
G400.04 μm15 mL
G4000.40 μm15 mL
G400B0.40 μm90 mL
G40B0.04 μm90 mL
G500.05 μm15 mL
G5000.50 μm15 mL
G500B0.50 μm90 mL
G50B0.05 μm90 mL
G6000.60 μm15 mL
G7000.70 μm15 mL
G700B0.70 μm90 mL
G750.08 μm15 mL
G75B0.08 μm90 mL
G850.09 μm15 mL
G85B0.09 μm90 mL
G9000.90 μm15 mL
G900B0.90 μm90 mL
G830B0.83 μm90 mL
CDG100010.0 μm10 mL
Catalog number G600B
Price (USD)
-
Diameter (Metric):
0.60 μm
Quantity:
90 mL
Improve sensitivity and detectability for analytical methods with Thermo Scientific™ Fluoro-Max Green Aqueous Fluorescent Particles, microsphere suspensions that are internally dyed and feature bright, high-contrast colors.
Fluoro-Max fluorescent particles emit bright and distinct colors when illuminated by the light of shorter wavelengths than the emission wavelength, improving their contrast and visibility relative to background materials.These internally dyed polymer particles utilize the exclusive Firefli™ process to incorporate the dye throughout the polymer matrix to produce bright fluorescent colors, minimize photo bleaching and prevent dye leaching into aqueous media.

Features:
  • Made of polystyrene (PS), which has a density of 1.05g/cm3 and a refractive index of 1.59 @ 589nm (25°C)
  • Aqueous suspensions are packaged as 1% solids
  • Can be detected with an epifluorescence microscope, confocal microscope, fluorometer, fluorescence spectrophotometer or fluorescence activated cell sorter
  • Can also be detected using mineral light or black light (UV)
Note:

Spectral information is approximate and for reference only. Spectral properties of the dyes are dependent on their concentration and physical environment.The exact excitation and emission maxima may vary depending on the size and composition of the particles.

Recommended for:

  • Filter testing
  • Flow tracing
  • Biological research
Specifications
AdditiveTrace amounts of surfactant to inhibit agglomeration and promote stability
Concentration1% solids
ContentsDyed polystyrene microspheres in water
Diameter (Metric) Mean0.60 μm
Diameter (Metric) Nominal0.6 μm
Dye TypeFirefli™ Fluorescent Green (468/508nm)
IncludesPackage Insert Sheet
Particle Density1.05g/cm³
Quantity90 mL
Refractive Index1.59 at 589nm (25°C)
StabilityProduct stable for a minimum of 24 months
Uniformity<5%
ColorGreen
Diameter (Metric)0.60 μm
MaterialPolystyrene
Product TypeFluorescent Particle
Unit SizeEach
Contents & Storage
Unless otherwise stated, refrigerate (2° to 8°C) product when not in use but do not freeze. Store upright and keep bottle tightly sealed. Mix product with gentle inversion by hand or vortex mixer. Product comes with stir bar for continual mixing duriong sampling.