M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser

M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser

A touch-free, hand care dispensing system that offers hassle-free, wall-mount installation and a gravity-fed pump, for simple bottle replacement and efficient battery use. Bulbs easily attach to soaps and sanitizers for use with the dispenser.
Have Questions?
Catalog number ICDISP-3
Price (USD)
-
Combines touch-free dispensing with no-hassle installation and easy change out of bottles

The M-Zone™ MicroDispenser™ Touch-Free Soap Dispenser is designed for use with a choice of ICCAP Dispensing Capsules that screw onto the corresponding 500 mL replaceable bottles and snap into the well of the dispenser. When the electronic beam is broken by a hand passing under the unit, the bubble on the spout depresses to dispense either 1 or 2 mL of hand care into the palm.

  • Touch-free hand care dispenser
  • Wall mount with drip tray
  • Hassle-free installation and bottle replacement
  • Compact, gravity-fed unit, without the need for tubing
  • Efficient battery use
  • For use with a choice of ICCAP Dispensing Capsules:
    • ICCAP-16 - Green 2 mL dispensing capsule for soaps and sanitizer
    • ICCAP-17IR - Blue 1 mL dispensing capsule for sterile IPA or sanitizer
  • Designed for use with the Micronova hand care 500 mL replacement bottles:
    • Hy-G-Clenz - antibacterial soap, Aquahol - sterile alcohol, NovaClenz - hand sanitizer and LoNa - low sodium hand soap
Specifications
AutoclavableNot Autoclavable
Certifications/ComplianceOSHA and CDC
ColorWhite
DescriptionRequires AA Batteries; Requires Handcare 500 mL bottles and ICCAP-16 or ICCAP-17IR
For Use With (Application)Pharmaceutical, Biomedical, Healthcare
Length (English)5 in.
Length (Metric)13 cm
MaterialPlastic
Volume (Metric)500 mL
Width (Metric)12 cm
Color-codedNo
Handle TypeNone
Product TypeHand Soap Dispenser
SterilityNon-sterile
Unit SizeEach