Search
Search

Fluke Amprobe IR-710 10:1, 380 Degrees C Basic IR Thermometer
The Amprobe IR-710, a 10:1 spot to distance ratio infrared thermometer, offers best in class accuracy and response time with a temperature measurement range of 0°F to 716°F or -18°C to 380°C. The IR-710 is specifically designed for HVAC/R, electrical, industrial maintenance, automotive as well as quality control and fire prevention applications.
Features:
10:1 Distance to Spot Ratio
Temperature range of 0 °F to 716 °F or -18 °C to 380 °C
Precision accuracy and rapid response time
Laser pointer, backlit dual LCD Display
Auto display hold and MAX/MIN memory
Specifications:
Battery life: 10 hours with laser and backlight on, 30 hours with laser and backlight off
Size: Approx.153 x 108 x 40 mm (6.0 x 4.5 x 1.6 in)
Weight: Approx.180 g (0. lb) with battery installed
Warranty: 1 year