Search
Search

| Catalog Number | Dimensions (Dia. x H) | Sterility | Includes | Quantity |
|---|---|---|---|---|
| LBSPD1002X | 90 x 15 mm | Sterile | No Stacking Ring | 500/Cs. |
| LBS60001X | 90 x 15 mm | Sterile | Stacking Ring | 500/Cs. |
| LBS60005 | 90 x 15 mm | Non-sterile | Stacking Ring | 500/Cs. |
| LBS60014TS also known as 60014 | 90 x 25 mm | Non-sterile | Stacking Ring | 300/Cs. |
| LBS60016 | 90 x 20 mm | Non-sterile | Stacking Ring | 200/Cs. |