General Purpose Series Lab Freezers
Thermo Scientific™

General Purpose Series Lab Freezers

Store samples from general purpose applications in these general-purpose lab freezers, which feature reliable cold storage and are highly dependable.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (English)Electrical RequirementsIncludes
MF25SS-SAEE-TS24 cu. ft.115 V 60 HzAlarms only
MF25SS-SARE-TS24 cu. ft.115 V 60 HzAlarms, chart recorder
MF34SS-SAEE-TS34 cu. ft.115 V 60 HzAlarms only
MF34SS-SARE-TS34 cu. ft.115 V 60 HzAlarms, chart recorder
MF49SS-SAEE-TS48 cu. ft.230 V 60 HzAlarms only
MF49SS-SARE-TS48 cu. ft.230 V 60 HzAlarms, chart recorder
Catalog number MF25SS-SAEE-TS
Price (USD)
-
Capacity (English):
24 cu. ft.
Electrical Requirements:
115 V 60 Hz
Includes:
Alarms only

Store samples from general purpose applications in Thermo Scientific™ General-Purpose (GP) Series Lab Freezers, which feature reliable cold storage and are highly dependable.

Performance:

Specifications
Amperage10 A
Cabinet MaterialStainless Steel
Control TypeDigital
DefrostAutomatic
Depth (English) Interior28 in.
Door MaterialStainless Steel
Electrical Requirements115 V 60 Hz
Frequency60 Hz
Height (English) Exterior78.5 in.
Height (English) Interior60 in.
IncludesAlarms only
InsulationFluorine-free
Length (English) Exterior32 in.
Plug TypeNEMA 5-15 P
RefrigerantR-404A
Shipping Weight (English)392 lb.
TypeGeneral Purpose Freezer
WarrantyWarranty varies by country, please contact us for details
Width (English) Exterior26 in.
Width (English) Interior22 in.
Capacity (English)24 cu. ft.
Capacity (Metric)680 L
Certifications/ComplianceUL
Monitoring OptionsAlarm
No. of Doors1
Shelves3 Wire
Temperature Range-12°C to -30°C
Voltage115 V
Unit SizeEach