Thermo Scientific™ QSP™ No Cap Microcentrifuge Tube
Thermo Scientific™

Thermo Scientific™ QSP™ No Cap Microcentrifuge Tube

Thermo Scientific™ QSP™ No Cap Microcentrifuge Tubes save time, as there is no need to clip off caps for those applications where caps get in the way.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Max. RCFUnit Size
NC-509-GRD-Q1.5 mL26,000 x GCase of 10000
NC-502-GRD-QPK
also known as NC-502-GRD-Q
0.6 mL30,000 x GPack of 1000
NC-509-GRD-QPK
also known as NC-509-GRD-Q
1.5 mL26,000 x GPack of 1000
NC-508-GRD-QPK
also known as NC-508-GRD-Q
2.0 mL25,000 x GPack of 1000
NC-508-GRD-Q2.0 mL25,000 x GCase of 10000
Catalog number NC-509-GRD-Q
Price (USD)
-
Capacity (Metric):
1.5 mL
Max. RCF:
26,000 x G
Unit Size:
Case of 10000

Thermo Scientific™ QSP™ No Cap Microcentrifuge Tube 0.6ml Graduated at 0.2, 0.4, 0.6ml, frosted tube, Natural color. Non-sterile clean claims; Rnase/Dnase, DNA, pyrogen and endotoxin free.

  • Volume range from 0.5ml to 2.0ml, available non sterile option
  • Graduation marks
  • No cap tube for applications when cap seal is not needed
Specifications
Clean ClaimsNon-Sterile free of: Rnase/Dnase, DNA, pyrogen and endotoxin
Packaging1000/bag
AutoclavableAutoclavable
Capacity (Metric)1.5 mL
ColorNatural
GraduatedYes
MaterialPolypropylene (Virgin)
Max. RCF26,000 x G
SterilityNon-sterile
Unit SizeCase of 10000