Sieve Shaker Octagon 200 CL
Endecotts™

Sieve Shaker Octagon 200 CL

For use with 8 x 200 mm diameter sieves
Have Questions?
Catalog NumberDiameter (English) Outer
OCT200CL-100-240
also known as OCT200CL/100-240
8 in.
Catalog number OCT200CL-100-240
also known as OCT200CL/100-240
Price (USD)
-
Diameter (English) Outer:
8 in.

The Octagon 200 is robust, compact, and portable due to its lightweight design. The electromagnetic drive combined with a 3Dsieving motion ensures excellent separation efficiency in a short amount of time. A digital display, in addition to a quick-release clamping system, makes operation easy and straightforward.

  • Range: 20 μm to 125 mm
  • Electromagnetic 3D Sieving Motion
  • Speed (Digital Setting): 0-3 mm in 0.1 mm steps
  • Closed Loop Amplitude Control
  • 100 mm (3 in.), or 200 mm (8 in.) Sieve Diameter
  • 100-240 V
  • 50/60 Hz
Specifications
DescriptionClosed Loop Amplitude Control
For Use With (Equipment)8 in. dia. Sieves
IncludesDigital Display, Quick Release Clamping System
Diameter (English) Outer8 in.
Diameter (Metric) Outer203 mm
TypeShaker Sieve
Unit SizeEach