P1-CST Multiple Gradient Gel Caster, 10 teeth
Actual product may vary
Thermo Scientific™

P1-CST Multiple Gradient Gel Caster, 10 teeth

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.
Have Questions?
Change viewbuttonViewtableView
Catalog NumberThickness (Metric)TypeTeeth Count
P1-CST18 cmCasterNot Applicable
P1-10C0.8 mmComb10
P1-10D1.5 mmComb10
P1-12G3.2 mmOffset GlassNot Applicable
P1-14G3.2 mmBlank GlassNot Applicable
P1-14R3.2 mmNotched GlassNot Applicable
P1-SC0.8 mmSpacerNot Applicable
Catalog number P1-CST
Price (USD)
-
Thickness (Metric):
18 cm
Type:
Caster
Teeth Count:
Not Applicable

Cast one to five gels simultaneously with Fisherbrand™ P1-CST Multiple Gradient Gel Caster, one of the simplest devices to cast gradient gels.

  • With an external gradient maker, gels can be cast with ease and great reproducibility
  • The design and format of this unit will provide years of service in your lab
Specifications
Gel DimensionsGel size: L x W x H: 13 x 20 x 18 cm
Height (Metric)18 cm
Length (Metric)13 cm
Teeth CountNot Applicable
Thickness (Metric)18 cm
Width (Metric)20 cm
For Use With (Equipment)Owl P1-CST System
Gel Size16 x 14 cm, 13 x 20 x 18 cm
TypeCaster
Unit SizeEach