Glass Dropping Bottles and Droppers
Glass Dropping Bottles and Droppers
Glass Dropping Bottles and Droppers
Glass Dropping Bottles and Droppers
Glass Dropping Bottles and Droppers
Cospak

Glass Dropping Bottles and Droppers

Available in a range of volumes
Have Questions?
Change viewbuttonViewtableView
Catalog NumberCapacity (Metric)Product TypeClosure Size
P100DR100 mLDropping Bottle24 mm
P15DR15 mLDropping Bottle20 mm
P25DR25 mLDropping Bottle20 mm
P50DRV250 mLDropping Bottle24 mm
Catalog number P100DR
Price (USD)
-
Capacity (Metric):
100 mL
Product Type:
Dropping Bottle
Closure Size:
24 mm
Glass Dropping Bottles and Droppers are available in a range of volumes. Droppers are sold separately or come included with an amber glass bottle. Cospak is a local manufacturer of rigid and flexible packaging products. They have an extensive range of bottles, jars, tins, drums, pails, caps, and closures in a variety of glass, plastic and metal options. Their products are primarily used in the wine, beverage, food, chemical, personal care, and pharmaceutical industries.
  • Available in a range of volumes
  • Droppers sold separately or included with a suitable bottle
  • For use in wine, beverage, food, chemical, personal care, and pharmaceutical industries
  • Locally manufactured
Specifications
Capacity100 mL
Closure ColorWhite Closure with Pink Bulb
Closure Size24 mm
Closure TypeScrew Cap
Diameter (Metric)85.8 mm
Height (Metric)135 mm
Neck Finish24/400
Quantity10/Cs.
Capacity (Metric)100 mL
ColorAmber
Dropper Capacity100 mL
MaterialGlass, Rubber Bulb
Product TypeDropping Bottle
ShapeRound
SterilityNon-sterile
Unit SizeEach